7913S 0001000 | BELDEN

BELDEN | 7913S 0001000 | Composite - Composite Data, Audio, Video, Security and Control Cable 2 RG6 QUAD + 2 CAT 5E

  • Manufacturer # 7913S 0001000
  • Anixter #B7913S
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: RISER
Insulation Material: FPE-FOAMED POLYETHYLENE
Jacket Material: UNJACKETED
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELDS
Screen/Shield: YES
Shield Construction: COMPOSITES INDIVIDUAL SHIELDS
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Banana Peel Composite - (2) Cat 5e 4-pair 24 AWG unshielded plus (2) Series 6 Coax with Duobond IV Quad shield, polyolefin insulation on the pairs; Gas-injected FPE insulation on the coax, F-R PVC jackets, No overall jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items