7924A 0102000 | BELDEN

BELDEN | 7924A 0102000 | Cat 5e, 4 Pairs, 24 AWG, Bonded-Pair, 7x32 Strands, Tinned Copper, Polyolefin Insulation, PVC Jacket

  • Manufacturer # 7924A 0102000
  • Anixter #B7924A
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

24 AWG Bonded-Pairs stranded (7x32) tinned copper conductors, polyolefin insulation, industrial grade sunlight- and oil-resistant PVC jacket. Sequential marking at two foot intervals.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items