7929A 0105000 | BELDEN

BELDEN | 7929A 0105000 | Cat 5e, 4 Pairs, 24 AWG, Bonded-Pair, Solid, Bare Copper, Polyolefin Insulation, PVC Jacket

  • Manufacturer # 7929A 0105000
  • Anixter #B7929A
Approx. Wt. lb./1,000 ft.: 37
Category: ANSI/TIA Category 5e
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLACK
Nom. O.D. (in.): 0.265
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

24 AWG Bonded-Pairs solid bare copper conductors, polyolefin insulation, overall Beldfoil shield (100% coverage), industrial grade sunlight- and oil-resistant PVC jacket, drain wire, rip cord. Sequential marking at two foot intervals

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items