7931A 0101000 | BELDEN

BELDEN | 7931A 0101000 | Multi-Conductor - Category 6 DataTwist Twisted Pair Cable 4-Pair 23 AWG FEP FEP Black

  • Manufacturer # 7931A 0101000
  • Anixter #B7931A-M
Approx. Wt. lb./1,000 ft.: 37
Category: ANSI/TIA Category 6
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: BLACK
Nom. O.D. (in.): 0.214
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

23 AWG Bonded-Pairs solid bare copper conductors, FEP insulation, sunlight- oil- and gas-resistant FEP jacket. Sequential marking at two foot intervals.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items