7949A N3U1000 | BELDEN

BELDEN | 7949A N3U1000 | Composite - Composite Data, Audio, Video, Security and Control Cable Composite Cable PVC Green, MIL

  • Manufacturer # 7949A N3U1000
  • Anixter #B7949A
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 4 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: RISER
Insulation Material: PO-POLYOLEFIN
Jacket Color: GREEN
Jacket Material: FRPVC-FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield Type: SPECIAL CONSTRUCTION
Screen/Shield: NO
Shield Construction: SPECIAL CONSTRUCTION
Temperature Rating: 20 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Composite - (1) Cat 5e 4-bonded-pair UTP 24 AWG, (4)16 AWG stranded (65x34) bare copper conductors, polyolefin insulation (pairs), PVC insulation (conductors), overall F-R PVC jacket. Jacket sequentially marked.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items