7952A 337500 | BELDEN

BELDEN | 7952A 337500 | Composite - Composite Data, Audio, Video, Security and Control Cable 4-pair24 AWGPP + 414 AWGPO PVC PARA Green, Light

  • Manufacturer # 7952A 337500
  • Anixter #B7952A
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 4 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PO-POLYOLEFIN
Jacket Color: GREEN
Jacket Material: FRPVC-FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Siamese Construction Composite - (1)Cat 5 4-pair 24 AWG unshielded plus (4) 14 AWG stranded (104x34) bare copper conductors, polyolefin Insulation on all conductors, overall F-R PVC jacket. Jacket sequentially marked.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items