7976A 0101000 | BELDEN

BELDEN | 7976A 0101000 | Coax - Low Loss 50 Ohm Wireless RF Transmission Cable 7 AWG GIFPE SH LDPE Black

  • Manufacturer # 7976A 0101000
  • Anixter #B7976A
Approx. Wt. lb./1,000 ft.: 108
Braid %: 90% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 8
Conductor AWG: 7 AWG Solid BC covered aluminum
Conductor Diameter: 0.0403 INCHES
Conductor Material: COPPER CLAD ALUMINUM
Conductor Size (in.): 0.142
Conductor Size: 7 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.142/7/BCCA
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Dielectric Type/Jkt.: FHDPE/PE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.370
Jacket Material Color (O.D. in.): PE/BLK/0.500
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
NEC Rating: CMP, CATVP
Nom. O.D. (in.): 0.500
Notes/Special Features: RF500
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RF500
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield: Foil + 90% TC Braid
Vendor: Belden
_NEC Rating: -----
Description

7 AWG solid .142" bare copper-covered aluminum conductor, foam HDPE insulation, Duobond II (100% coverage) plus a tinned copper braid shield (90% coverage), polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items