7985LC 0101000 | BELDEN

BELDEN | 7985LC 0101000 | Coax - Surveillance and CCTV Applications 18 AWG FFEP BRD FEP Black

  • Manufacturer # 7985LC 0101000
  • Anixter #B7985LC
AWG: 18
Approx. Wt. lb./1,000 ft.: 44
Braid %: 95% BRAID COVERAGE
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.064 INCHES
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.170
Insulation Thickness (in.): 0.170
Jacket Material Color (O.D. in.): FEP/WHT/0.228
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): -----
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 820 CABLE TV
Nom. Capacitance (pF/ft.): 16.3
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.170
Nom. O.D. (in.): 0.228
Nom. Vel of Prop.: 83%
Notes/Special Features: LIMITED COMBUSTIBLE
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: TRI SHIELD (F/B/F)
Shield: 95% BC Braid
Vendor: Belden
Description

18 AWG bare copper conductor, foam FEP insulation, bare copper braid shield, FEP jacket, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items