7986LC 0101000 | BELDEN

BELDEN | 7986LC 0101000 | Coax - Surveillance and CCTV Applications 20 AWG FFEP BRD FEP Black

  • Manufacturer # 7986LC 0101000
  • Anixter #B7986LC
AWG: 20
Approx. Wt. lb./1,000 ft.: 31
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.135
Insulation Thickness (in.): 0.135
Jacket Material Color (O.D. in.): FEP/WHT/0.193
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Jacket Thickness (in.): -----
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 800 PLENUM
Nom. Capacitance (pF/ft.): 16.1
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.135
Nom. O.D. (in.): 0.193
Nom. Vel of Prop.: 84%
Notes/Special Features: LIMITED COMBUSTIBLE
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 95% BC Braid
Vendor: Belden
Description

20 AWG bare copper conductor, foam FEP insulation, bare copper braid shield, FEP jacket, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items