7988P N3UU1000 | BELDEN

BELDEN | 7988P N3UU1000 | Multi-Conductor - 4-Pair UTP Cable for RGB Video 4-Pair 24 AWG FEP PVC Green, MIL

  • Manufacturer # 7988P N3UU1000
  • Anixter #B7988P-N3U
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: GREEN
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Category 5e, 24 AWG bonded pairs solid bare copper conductors, plenum, FEP Teflon insulation, skew 9.0ns/100m nominal, rip cord, Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items