7988R N3UU1000 - BELDEN BAV - | Anixter
7988R N3UU1000 | BELDEN BAV

BELDEN BAV | 7988R N3UU1000 | Multi-Conductor - 4-Pair UTP Cable for RGB Video 4-Pair 24 AWG PP PVC Green, MIL

  • Manufacturer # 7988R N3UU1000
  • Anixter #B7988R-N3U
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: GREEN
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Category 5e, 24 AWG bonded pairs solid bare copper conductors, non-plenum, polyolefin insulation, skew 9.0ns/100m nominal, rip cord, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items