7989R 0131000 | BELDEN

BELDEN | 7989R 0131000 | Multi-Conductor - 4-Pair UTP Cable for RGB Video 4-Pair 23 AWG PP PVC Dark Blue

  • Manufacturer # 7989R 0131000
  • Anixter #B7989R
AWG: 23
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLUE
Jacket: PVC
No. of Pairs: 4
Nom. O.D. (in.): 0.365 x 0.165
Shield: Unshielded
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Stranding: Solid
Type: DATA
UL Designation: CMR
Description

Category 6, 23 AWG bonded pairs solid bare copper conductors, non-plenum, polyolefin insulation, skew 10.0ns/100m nominal, rip cord, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items