7993A 0105000 | BELDEN

BELDEN | 7993A 0105000 | Multi-Conductor - Vehicle Detector Cable 4 18 AWG PP HDPE Black

  • Manufacturer # 7993A 0105000
  • Anixter #B7993A
Armor: NO
Composite: NO
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 18 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PP-POLYPROPYLENE
Product Type: IMSA CONTROL
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Range: 600V
Description

18 AWG stranded (7x26) bare copper conductors, polypropylene insulation, interstices filled w/polyethylene adhesive, polyester tape, high density polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items