8020 0001000 | BELDEN

BELDEN | 8020 0001000 | Hook-Up Wire, 1 Conductor, 20 AWG, Solid, Tinned Copper

  • Manufacturer # 8020 0001000
  • Anixter #B8020
Approx. AWG: 20
Approx. Circular Area: 1,056
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 1 STRAND IN EACH CONDUCTOR (SOLID)
Jacket Material: NO JACKET
Nom. O.D. (in.): 0.033
Other Spec/Stnd: FEDERAL (U.S.) SPEC. QQ-W-343
Product Type: BUSBAR
RoHS Compliant: YES
Shielded: NOT SHIELDED
Stranding No. x AWG: Solid
Description

Made in accordance with the performance requirements of Federal Spec. QQ-W-343G. Solid tinned copper conductor. Belden can certify upon special request compliance to the performance requirements of QQ-W-343S_S1T.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items