8051 | BELDEN

BELDEN | 8051 | Hook-Up Wire, 1 Conductor, 22 AWG, Solid, Bare Copper, PUR/Nylon Insulation

  • Manufacturer # 8051
  • Anixter #B8051
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 1 STRAND IN EACH CONDUCTOR (SOLID)
Jacket Material: NO JACKET
Other Spec/Stnd: FEDERAL (U.S.) SPEC. J-W-1177
Product Type: MAGNET WIRE
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 130 DEGREES CENTIGRADE (266 F)
Description

Beldsol is a dual insulated Magnet Wire, combining excellent dielectric characteristics of polyurethane and toughness and solvent resistance of a nylon overcoat. Rated by IEEE tests for 270F usage and will solder without insulation removal at 750F.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items