81553 0061000 | BELDEN

BELDEN | 81553 0061000 | Twinax - Twinax 2 24 AWG TFE BRD PFA Light Blue

  • Manufacturer # 81553 0061000
  • Anixter #B81553
Approx. Wt. lb./1,000 ft.: 17
Braid %: 93% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.064 INCHES
Conductor Material: SPECIAL CONDUCTOR
Conductor Size: 24 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 19/0.025/24/SCBeCu
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 77
Impedance: 77 OHN NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.042
Jacket Material Color (O.D. in.): PFA/BLU/0.129
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, SOLEF, KYNAR
Major Market: Military/Aerospace/Defense
Mil-C-17: M17 / 176-00002
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.129
Notes/Special Features: M17/176-00002
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: Twinax
Rating: M17
RoHS Compliant: NO
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield: SCBeCu Braid
Vendor: Belden
Description

Twinax, 24 AWG stranded (19x36) .024" silver-coated high-strength copper alloy conductor, TFE Teflon insulation, SC high strength CA braid shield (93% coverage), PFA jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items