8205 0605000 | BELDEN

BELDEN | 8205 0605000 | Multi-Pair Cable, 1 Pair, 20 AWG, 7x28 Strands, Tinned Copper, Twisted Pair, PVC Insulation, PVC Jacket

  • Manufacturer # 8205 0605000
  • Anixter #B8205
AWG: 20
Approx. Wt. lb./1,000 ft.: 18
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: BARE HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size AWG: 20
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 7x28
Conductor Type: STRANDED CONDUCTOR
Copper: TC
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.013
Insulation: PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PVC
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.025
Jacket: PVC
NEC Rating: NEC CMG
No. of Conductors: 2
No. of Pairs: 1
Nom. O.D. (in.): 0.180
RoHS Compliant: YES
Screen/Shield: NO
Stranding: 7x28
Temperature Rating: 80 DEGREES CENTIGRADE
UL Designation: CMG
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 15.5
_Color Code: Black, Red
Description

20 AWG stranded (7x28) tinned copper conductors, PVC insulation, twisted pairs, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items