8208 0601000 - BELDEN - Multi-Pair Cable, 1 | Anixter
8208 0601000 | BELDEN

BELDEN | 8208 0601000 | Multi-Pair Cable, 1 Pair, 18 AWG, 16x30 Strands, Tinned Copper, Twisted Pair, EPDM Insulation, PVC Jacket

  • Manufacturer # 8208 0601000
  • Anixter #B8208-1000
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 44 OHM NOMINAL IMPEDANCE
Insulation Material: RUB-RUBBER
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Overall braid, 18 AWG stranded (16x30) tinned copper conductors, rubber insulation, twisted pair, separator + TC braid shield (73% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items