82108 8771000 - BELDEN - Coax - CATV Cable | Anixter
82108 8771000 | BELDEN

BELDEN | 82108 8771000 | Coax - CATV Cable 20 AWG FFEP RG-59/U FLRST Natural

  • Manufacturer # 82108 8771000
  • Anixter #B82108
Approx. Wt. lb./1,000 ft.: 32
Braid %: 96% BRAID COVERAGE
Braid Material: SPECIAL SHIELD MATERIAL
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: TWINAXIAL
Coax Type: RG 59
Conductor Diameter: 0.024 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.140
Jacket Material Color (O.D. in.): FR-PVC/WHT/0.202
Jacket Material: PFA-PERFLOUROALKOXY
Mil-C-17: M17 / 176-00002
NEC Rating: UL LISTED ART 725 CL2 PLENUM
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: Foil + 96% TC Braid
Vendor: Belden
Description

Series 59, 20 AWG solid .032" bare copper-covered steel conductor, plenum, foam FEP insulation, Duofoil (100% coverage) + TC braid shield (96% coverage), Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items