8214 0101000 | BELDEN

BELDEN | 8214 0101000 | Coax - RG-8/U Type RG-8/U Type Coax Black

  • Manufacturer # 8214 0101000
  • Anixter #B8214
Approx. Wt. lb./1,000 ft.: 116
Braid %: 97% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 8
Conductor Diameter: 0.064 INCHES
Conductor Material: BARE COPPER
Conductor Size: 11 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.108/11/BC
Conductor Type: 11 AWG Str (7x19) BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Dielectric Type/Jkt.: FPE/PVC
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.285
Jacket Material Color (O.D. in.): PVC/BLK/0.403
Jacket Material: PE-POLYETHYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.403
Notes/Special Features: -----
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG8
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 97% BC Braid
Shield: 97% BC Braid
Vendor: Belden
_NEC Rating: CM
Description

RG-8/U type, 11 AWG stranded (7x19) .108" bare copper conductor, foam polyethylene insulation, bare copper braid shield (97% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items