8215 0101000 | BELDEN

BELDEN | 8215 0101000 | Coax - 75 Ohm Coax RG-6A/U Type Coax Black

  • Manufacturer # 8215 0101000
  • Anixter #B8215
Approx. Wt. lb./1,000 ft.: 74
Braid %: 96% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.108 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 21 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.028/21/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.185
Jacket Material Color (O.D. in.): PE/BLK/0.332
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 2-96% BC Braids
Vendor: Belden
Description

21 AWG solid .028" bare copper-covered steel conductor, polyethylene insulation, double bare copper braid shields (98% coverage), polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items