8218 0101000 | BELDEN

BELDEN | 8218 0101000 | Coax - 75 Ohm Miniature Coax 75 OHM Coax Black

  • Manufacturer # 8218 0101000
  • Anixter #B8218
Approx. Wt. lb./1,000 ft.: 14
Braid %: 93% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.019 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 27 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.017/27/CCS
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.100
Jacket Material Color (O.D. in.): PVC/BLK/0.150
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: MINI
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 93% TC Braid
Vendor: Belden
Description

27 AWG stranded (7x35) .017" bare copper-covered steel conductor, polyethylene insulation, tinned copper braid shield (93% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items