8219 0091000 - BELDEN - Coax - RG-58A/U Type | Anixter
8219 0091000 | BELDEN

BELDEN | 8219 0091000 | Coax - RG-58A/U Type RG58A/U Type Coax White

  • Manufacturer # 8219 0091000
  • Anixter #B8219-9
Braid %: 93% BRAID COVERAGE
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 58
Conductor Diameter: 0.0370 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 20 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 54 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Description

RG-58A/U type, 20 AWG stranded (19x32) .037" tinned copper conductor, foam polyethylene insulation, tinned copper braid shield (96% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items