8219 0101000 | BELDEN

BELDEN | 8219 0101000 | Coax - RG-58A/U Type RG58A/U Type Coax Black

  • Manufacturer # 8219 0101000
  • Anixter #B8219
Approx. Wt. lb./1,000 ft.: 26
Braid %: 93% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 58
Conductor AWG: 20 AWG Str (19x32) tinned copper
Conductor Diameter: 0.0370 INCHES
Conductor Material: TINNED COPPER
Conductor Size (in.): 0.037
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 19/0.037/20/TC
Conductor Type: 20 AWG Str (19x32) TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Dielectric Type/Jkt.: FPE/PVC
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 54
Impedance: 54 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.114
Jacket Material Color (O.D. in.): PVC/BLK/0.194
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800
Nom. O.D. (in.): 0.194
Notes/Special Features: CEC CM
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG58
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 96% TC Braid
Shield: 93% TC Braid
Shield: 96% TC Braid
Vendor: Belden
_NEC Rating: CM
Description

RG-58A/U type, 20 AWG stranded (19x32) .037" tinned copper conductor, foam polyethylene insulation, tinned copper braid shield (96% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items