8221 0101000 | BELDEN

BELDEN | 8221 0101000 | Coax - 75 Ohm Coax RG59/U Type Coax Black

  • Manufacturer # 8221 0101000
  • Anixter #B8221
Approx. Wt. lb./1,000 ft.: 37
Braid %: 85% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.0370 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.025/22/CCS
Conductor Type: 22 AWG Solid CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Dielectric Type/Jkt.: FPE/PVC
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 80
Impedance: 80 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.146
Jacket Material Color (O.D. in.): PVC/BLK/0.242
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800
Nom. O.D. (in.): 0.242
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC Braid
Shield: 95% BC Braid
Vendor: Belden
_NEC Rating: -----
Description

22 AWG solid bare copper-covered steel conductor, foam polyethylene insulation, bare copper braid shield (85% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items