82240 8771000 | BELDEN

BELDEN | 82240 8771000 | Coax - RG-58A/U Type 20 AWG FEP RG-58/U FLMRST Natural

  • Manufacturer # 82240 8771000
  • Anixter #B82240
Approx. Wt. lb./1,000 ft.: 24
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 58
Conductor Diameter: 0.025 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 53
Impedance: 53 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FEP/0.107
Jacket Material Color (O.D. in.): FR-PVC/WHT/0.159
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG58
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 95% TC Braid
Vendor: Belden
Description

RG-58A/U type, 20 AWG solid .033" bare copper conductor, plenum, FEP teflon insulation, tinned copper braid shield (95% coverage), Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items