82262 8771000 | BELDEN

BELDEN | 82262 8771000 | Coax - 93 Ohm Coax 22 AWG RG62/U FEP FLMRST Natural

  • Manufacturer # 82262 8771000
  • Anixter #B82262
Approx. Wt. lb./1,000 ft.: 30
Braid %: 94% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 62
Conductor Diameter: 0.03 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.025/22/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 93
Impedance: 93 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.146
Jacket Material Color (O.D. in.): FR-PVC/WHT/0.204
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Major Market: Computer
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.204
Notes/Special Features: LOW SMOKE
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG62
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 94% BC Braid
Vendor: Belden
Description

RG-62/U type, 22 AWG solid .025" bare copper-covered steel conductor, plenum, foam FEP insulation, bare copper braid shield (94% coverage), Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items