8232 0102000 | BELDEN

BELDEN | 8232 0102000 | Coax - RG-59/U Type RG-59/U Type Triax Black

  • Manufacturer # 8232 0102000
  • Anixter #B8232
Approx. Wt. lb./1,000 ft.: 60
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: TRIAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: 20 AWG Solid BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.145
Jacket Color and Type: Black Polyethylene
Jacket Material Color (O.D. in.): PE/BLK/0.315
Jacket Material: PE-POLYETHYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.315
Notes/Special Features: TRIAX
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: 2-95% BC Braids
Vendor: Belden
Weight lb./1,000 ft.: 60.0
Description

20 AWG solid .032" bare copper conductor, gas-injected foam HDPE insulation, bare copper braid shields (95% coverage), polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items