8233 0102000 | BELDEN

BELDEN | 8233 0102000 | RG-11/U type coax cable, 14 AWG solid .064" bare copper conductor, gas-injected foam HDPE insulation, double bare copper braid shield (95% coverage), polyethylene jacket

  • Manufacturer # 8233 0102000
  • Anixter #B8233
Approx. Wt. lb./1,000 ft.: 119
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: TRIAXIAL
Coax Type: RG 11
Conductor Diameter: 0.064 INCHES
Conductor Material: BARE COPPER
Conductor Size: 14 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.064/14/BC
Conductor Type: 14 AWG Solid BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.285
Jacket Color and Type: Black Polyethylene
Jacket Material Color (O.D. in.): PE/BLK/0.475
Jacket Material: PE-POLYETHYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.475
Notes/Special Features: TRIAX
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: 2-95% BC Braids
Vendor: Belden
Weight lb./1,000 ft.: 120
Description

Video Triax Coax Cable Type RG-11/U, Gas-injected Foam HDPE insulation, black Polyethylene jacket (PE Insulation between braids; flooding compound on outer braid).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items