8233P 0101000 | BELDEN

BELDEN | 8233P 0101000 | RG11 14 SOL BC HDFPE 2-95% BC BRD SHDS PVDF JKT TRIAX CMP 75 OHM BLK ROHS

  • Manufacturer # 8233P 0101000
  • Anixter #B8233P
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: TRIAXIAL
Coax Type: RG 11
Conductor Material: BARE COPPER
Conductor Size: 14 GAUGE AWG
Conductor Type: 14 AWG Solid BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: POLYVINYLIDENE FLUORIDE
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Color and Type: Black PVC
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, SOLEF, KYNAR
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items