8237 0101000 | BELDEN

BELDEN | 8237 0101000 | Coax cable - RG-8/U type, 13 AWG stranded (7x21) .085" bare copper conductor, polyethylene insulation, 1000' reels, bare copper braid shield (97% coverage), black PVC jacket

  • Manufacturer # 8237 0101000
  • Anixter #B8237-1000
Braid %: 97% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 8
Conductor Diameter: 0.085 INCHES
Conductor Material: BARE COPPER
Conductor Size: 13 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 52 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: CMH
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Description

50 Ohm Transmission and Computer cable, RG-8/U Type.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items