8237 0101000 | BELDEN

BELDEN | 8237 0101000 | Coax cable - RG-8/U type, 13 AWG stranded (7x21) .085" bare copper conductor, polyethylene insulation, bare copper braid shield (95% coverage), black PVC jacket

  • Manufacturer # 8237 0101000
  • Anixter #B8237
Approx. Wt. lb./1,000 ft.: 114
Braid %: 97% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 8
Conductor Diameter: 0.064 INCHES
Conductor Material: BARE COPPER
Conductor Size: 13 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.085/13/BC
Conductor Type: 13 AWG Str (7x21) BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Dielectric Type/Jkt.: PE PVC
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 52
Impedance: 52 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.285
Jacket Material Color (O.D. in.): PVC/BLK/0.405
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Nom. O.D. (in.): 0.405
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG8
Rating: CMH
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield Coverage: 97% BC Braid
Shield: 95% BC Braid
Vendor: Belden
_NEC Rating: CMH
Description

50 Ohm Transmission and Computer cable, RG-8/U Type

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items