8240 0105000 | BELDEN

BELDEN | 8240 0105000 | RG-58A/U Type Coax cable, 20 AWG solid .033" bare copper conductor, polyethylene insulation, tinned copper braid shield, PVC jacket, 30V, 80C

  • Manufacturer # 8240 0105000
  • Anixter #B8240
Approx. Wt. lb./1,000 ft.: 26
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 58
Conductor AWG: 20 AWG Solid Bare Copper
Conductor Diameter: 0.0330 INCHES
Conductor Material: BARE COPPER
Conductor Size (in.): 0.033
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.033/20/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Dielectric Type/Jkt.: PE/PVC
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 52
Impedance: 52 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.116
Jacket Material Color (O.D. in.): PVC/BLK/0.193
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 LIMITED
Nom. O.D. (in.): 0.193
Notes/Special Features: -----
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG58
Rating: CMX
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 95% TC Braid
Vendor: Belden
_NEC Rating: CMX
Description

50 Ohm Transmission and Computer cable, RG-58A/U Type, black PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items