8241A 0101000 | BELDEN

BELDEN | 8241A 0101000 | 23 AWG solid .023" bare copper-covered steel conductor, flame-retardant semi-foam Polyethylene insulation, bare copper braid shield, PVC jacket

  • Manufacturer # 8241A 0101000
  • Anixter #B8241A
Approx. Wt. lb./1,000 ft.: 42
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.0230 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 23 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.023/23/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: SRSFPE-FLAME RETARDANT SEMI FOAM PE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FRFPE/0.146
Jacket Material Color (O.D. in.): PVC/BLK/0.242
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 LIMITED
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMG
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 95% BC Braid
Vendor: Belden
Description

75 Ohm Coax cable, RG-59/U Type, flame-retardant semi-foam polyethylene insulation, black PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items