82442 8771000 | BELDEN

BELDEN | 82442 8771000 | Multi-Pair Cable, 1 Pair, 22 AWG, 7x30 Strands, Tinned Copper, Teflon (FEP) Insulation, Flamarrest Jacket

  • Manufacturer # 82442 8771000
  • Anixter #B82442
Approx. Wt. lb./1,000 ft.: 8.0
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size AWG: 22
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 7x30
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Impedance: 88 OHM NOMINAL IMPEDANCE
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Insulation Thickness (in.): 0.006
Jacket Color: NATURAL
Jacket Material: FEP
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.015
Jacket: Flamarrest--natural
NEC Rating: UL LISTED ART 800 PLENUM
No. of Conductors: 2
No. of Pairs: 1
Nom. O.D. (in.): 0.113
RoHS Compliant: YES
Screen/Shield: NO
Standard Unit Weight: 8.0
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: Black & Red
Description

22 AWG stranded (7x30) tinned copper conductors, plenum, FEP insulation, twisted pairs, Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items