82489 8771000 | BELDEN

BELDEN | 82489 8771000 | Multi-Conductor Cable, 4 Conductors, 18 AWG, 19x30 Strands, Tinned Copper, Teflon (FEP) Insulation, Flamarrest Jacket

  • Manufacturer # 82489 8771000
  • Anixter #B82489
Approx. Wt. lb./1,000 ft.: 29
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 18
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Insulation Thickness (in.): 0.007
Jacket Color: NATURAL
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.014
Jacket: Flamarrest--natural
NEC Rating: UL LISTED ART 800 PLENUM
No. of Conductors: 4
Nom. O.D. (in.): 0.170
RoHS Compliant: YES
Screen/Shield: NO
Standard Unit Weight: 29.0
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: Black, White, Red, Green
Description

18 AWG stranded (19x30) TC conductors, conductors cabled, plenum, FEP insulation, natural Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items