8254 0101000 | BELDEN

BELDEN | 8254 0101000 | Coax - 93 Ohm RG-62/U JAN-C-17A Coax Black

  • Manufacturer # 8254 0101000
  • Anixter #B8254
Approx. Wt. lb./1,000 ft.: 36
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 62
Conductor Diameter: 0.03 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.025/22/BCCS
Conductor Type: 22 AWG Solid CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Dielectric Type/Jkt.: Air-core PE/PVC
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 93
Impedance: 93 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.146
Jacket Material Color (O.D. in.): PVC/BLK/0.238
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Computer
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. Imped. (ohms): 93
Nom. O.D. (in.): 0.238
Nom. O.D. (mm): 6.04
Notes/Special Features: SEMI-SOLID PE
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG62
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC Braid
Shield: 95% BC Braid
Vendor: Belden
_NEC Rating: -----
Description

93 ohm RG-62/U type, JAN-C-17A, 22 AWG solid .025" bare copper-covered steel conductor, semi-solid polyethylene insulation, BC braid shield (95% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items