8255 0101000 | BELDEN

BELDEN | 8255 0101000 | 93 Ohm RG-62B/U Type 93OHM Coaxial Black

  • Manufacturer # 8255 0101000
  • Anixter #B8255-1000
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 62
Conductor Diameter: 0.024 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 24 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: SSPE-SEMI SOLID POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 93 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Computer
NEC Rating: UL LISTED ART 800 LIMITED
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Description

93 ohm, RG-62B/U type, 24 AWG stranded (7x32) .024" bare copper-covered steel conductor, semi-solid polyethylene insulation, BC braid shield (95% coverage), non-contaminating PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items