8261 0101000 | BELDEN

BELDEN | 8261 0101000 | Coax - 75 Ohm Coax RG-11A/U MIL-C-17D Coax Black

  • Manufacturer # 8261 0101000
  • Anixter #B8261
Approx. Wt. lb./1,000 ft.: 104
Braid %: 97% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 11
Conductor Diameter: 0.0350 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.048/18/TC
Conductor Type: 18 AWG Str (7x26) TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Dielectric Type/Jkt.: PE/PVC
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.285
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.405
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.405
Notes/Special Features: -----
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 97% BC Braid
Shield: 97% BC Braid
Vendor: Belden
_NEC Rating: -----
Description

18 AWG stranded (7x26) .048" tinned copper conductor, polyethylene insulation, bare copper braid shield (97% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items