8262 0101000 | BELDEN

BELDEN | 8262 0101000 | Coax - 50 Ohm Coax M17/155-00001 Coax Black

  • Manufacturer # 8262 0101000
  • Anixter #B8262
Approx. Wt. lb./1,000 ft.: 26
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 58
Conductor Diameter: 0.048 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 19/0.036/20/TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.116
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.195
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Military/Aerospace/Defense
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.195
Notes/Special Features: M17/028-RG58
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG58
Rating: M17
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 95% TC Braid
Vendor: Belden
Description

20 AWG stranded (19x33) .035" tinned copper conductor, polyethylene insulation, tinned copper braid shield (95% coverage), non-contaminating PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items