8267 0101000 | BELDEN

BELDEN | 8267 0101000 | 50 Ohm Cable

  • Manufacturer # 8267 0101000
  • Anixter #B8267-MT
Braid %: 97% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 213
Conductor Material: BC
Conductor Material: BARE COPPER
Conductor Size (in.): 0.089
Conductor Size AWG: 13
Conductor Size: 13 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Dielectric Type/Jkt.: PE/PVC
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-IIA-PVC BLACK NON-CONTAMINATING
Major Market: Military/Aerospace/Defense
NEC Rating: UL LISTED ART 800 LIMITED
Nom. Imped. (ohms): 50
Nom. O.D. (in.): 0.405
Nom. O.D. (mm): 10.29
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 97% BC Braid
Stranding: 7x21
_NEC Rating: CMX
Description

13 AWG stranded (7x21) .089" bare copper conductor, polyethylene insulation, bare copper braid shield (96% coverage), non-contaminating PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items