8268 0101000 | BELDEN

BELDEN | 8268 0101000 | Coax - 50 Ohm Coax M17/164-00001 Coax Black

  • Manufacturer # 8268 0101000
  • Anixter #B8268
Approx. Wt. lb./1,000 ft.: 140
Braid %: 97% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 214
Conductor Diameter: 0.089 INCHES
Conductor Material: SILVER COATED COPPER
Conductor Size: 13 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.089/13/SCC
Conductor Type: 13 AWG Str (7x21) SCC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Dielectric Type/Jkt.: PE/PVC (non-contam.)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.285
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.425
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Military/Aerospace/Defense
Mil-C-17: M17/164-00001
NEC Rating: UL LISTED ART 800 LIMITED
Nom. Imped. (ohms): 50
Nom. O.D. (in.): 0.425
Nom. O.D. (mm): 10.80
Notes/Special Features: M17/164-00001
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG214
Rating: M17
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 2 SCC Braids (97%)
Shield: 2-SCC Braids
Vendor: Belden
_NEC Rating: CMX
Description

13 AWG stranded (7x21) .089" silver-plated copper conductor, polyethylene insulation, double silver-plated copper braid shield (97% coverage), non-contaminating PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items