82778 8771000 | BELDEN

BELDEN | 82778 8771000 | Multi-Conductor - CMP Rated (Plenum) Cable 6PR22 AWG FS FEP FLMRST Natural

  • Manufacturer # 82778 8771000
  • Anixter #B82778
Approx. Wt. lb./1,000 ft.: 71
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 6 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Drain Wire AWG: 22 AWG Stranded TC
Fire Rating: PLENUM
Impedance: 46 OHM NOMINAL IMPEDANCE
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Insulation Thickness (in.): 0.011
Insulation: FEP
Jacket Color: NATURAL
Jacket Material: FRPVC-FLAME RETARDANT PVC
Jacket Thickness (in.): 0.017
Jacket: Flamarrest--natural
NEC Rating: UL LISTED ART 800 PLENUM
No. of Pairs: 6
Nom. Capacitance (pF/ft.): 35
Nom. Imped. (ohms): 46
Nom. O.D. (in.): 0.314
Nom. Vel of Prop.: 62%
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Stranding: 7x30
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 63
_Color Code: See Chart 3
Description

22 AWG stranded (7x30) TC conductor, FEP insulation, twisted pairs individually shielded with Beldfoil (100% coverage), overall jacket per table below, 22 AWG stranded TC drain wire.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items