8279 0101000 | BELDEN

BELDEN | 8279 0101000 | Coax - Miniature cable, 23 AWG stranded (7x32) .023" bare compacted copper conductor, polyethylene insulation, tinned copper braid shield, polyethylene jacket

  • Manufacturer # 8279 0101000
  • Anixter #B8279
Approx. Wt. lb./1,000 ft.: 29
Braid %: 95% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.089 INCHES
Conductor Material: BARE COPPER
Conductor Size: 23 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.023/23/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.146
Jacket Material Color (O.D. in.): PE/BLK/0.220
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Mil-C-17: M17/164-00001
NEC Rating: UL LISTED ART 800 LIMITED
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: 95% TC Braid
Vendor: Belden
Description

23 AWG stranded (7x32) .023" bare compacted copper conductor, polyethylene insulation, tinned copper braid shield (95% coverage), polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items