8281B 0101000 | BELDEN

BELDEN | 8281B 0101000 | Coax - Double Braided RG-59/U Type 20 AWG FRSFPE DBLB FRPVC Black

  • Manufacturer # 8281B 0101000
  • Anixter #B8281B
Approx. Wt. lb./1,000 ft.: 84
Braid %: 98% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.031 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.031/20/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: SRSFPE-FLAME RETARDANT SEMI FOAM PE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FRFPE/0.198
Jacket Material Color (O.D. in.): PVC/BLK/0.305
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Notes/Special Features: + COLORS
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMR
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: 98% TC Double Braid
Vendor: Belden
Description

20 AWG solid .031" bare copper conductor, flame-retardant semi-foam polyethylene insulation, tinned copper/bare copper double braid shield (98% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items