8281F J5C1000 | BELDEN

BELDEN | 8281F J5C1000 | Coax - Double Braided RG-59/U Type cable, 22 AWG stranded (7x29) .031" bare compacted copper conductor, polyethylene insulation, tinned copper/bare copper double braid shield (95% coverage), PVC jacket

  • Manufacturer # 8281F J5C1000
  • Anixter #B8281F
Approx. Wt. lb./1,000 ft.: 68
Braid %: 98% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.031 INCHES
Conductor Material: BARE COPPER
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.031/22/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.193
Jacket Material Color (O.D. in.): PVC/BLK/0.304
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Notes/Special Features: + COLORS
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: 98% TC Double Braid
Vendor: Belden
Description

Precision Video cable for Analog and Digital applications, RG-59/U type and double braided RG-59/U type.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items