82841 8775000 | BELDEN

BELDEN | 82841 8775000 | Multi-Conductor - Low Capacitance Computer and Computer P.O.S. Cable 1-Pair 24 AWG FFEPR SH FLRST Natural

  • Manufacturer # 82841 8775000
  • Anixter #B82841
AWG: 24
Approx. Wt. lb./1,000 ft.: 26
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Copper: TC
Fire Rating: PLENUM
Impedance: 120 OHM NOMINAL IMPEDANCE
Insulation Material: FFEP-FOAMED FEP
Insulation Thickness (in.): 0.025
Insulation: FEP
Jacket Color: NATURAL
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.015
Jacket: Flamarrest--natural
NEC Rating: UL LISTED ART 800 PLENUM
No. of Conductors: 2 (1 pair)
No. of Pairs: 1
Nom. Capacitance (pF/ft.): 12
Nom. Imped. (ohms): 120
Nom. O.D. (in.): 0.204
Nom. Vel of Prop.: 76%
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Shield: Beldfoil + 90% TC Braid
Stranding: 7x32
Temperature Rating: 75 DEGREES CENTIGRADE
UL Designation: CMP
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: See Chart 5
_NEC Rating: CMP
Description

Low cap 24 AWG stranded (7x32) TC conductors, plenum, foam FEP insulation, twisted pairs, overall Beldfoil (100% coverage) + TC braid shield (90% coverage), 24 AWG stranded TC drain wire, Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items