82907 8771000 | BELDEN

BELDEN | 82907 8771000 | Coax - 50 Ohm Ethernet Coax 20 AWG FPFA BRD FLMRST Natural

  • Manufacturer # 82907 8771000
  • Anixter #B82907
Approx. Wt. lb./1,000 ft.: 24
Braid %: 93% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 58
Conductor Diameter: 0.031 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 19/0.037/20/TC
Conductor Type: 20 AWG Str (19x32) TC Thin Ethernet Plenum
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPFA-FOAMED PERFLOUOROALKOXY
Dielectric Type/Jkt.: FPFA/PVC
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPFA/0.095
Jacket Material Color (O.D. in.): FR-PVC/WHT/0.160
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Computer
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.160
Notes/Special Features: 10BASE-2
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG58
Rating: CMP, CL2P
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield Coverage: 93% BC Braid
Shield: Foil + 93% TC Braid
Vendor: Belden
_NEC Rating: CMP
Description

Thinnet 10Base2, 20 AWG stranded (19x32) .037" tinned copper conductor, plenum Ethernet, FPFA insulation, Duobond II + overall TC braid shield (93% coverage), Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items