8304 0601000 | BELDEN

BELDEN | 8304 0601000 | 22 AWG, four twisted pairs, stranded (7x30) tinned copper conductors, semi-rigid PVC insulation, overall Beldfoil + tinned copper braid shield (65% coverage), PVC jacket

  • Manufacturer # 8304 0601000
  • Anixter #B8304
Approx. Wt. lb./1,000 ft.: 66
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 4 PAIRS
Conductor Material: TINNED COPPER
Conductor Size AWG: 22
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 70 OHM NOMINAL IMPEDANCE
Insulation Material: SRPVC-SEMI-RIGID PVC
Insulation: S-R PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG
No. of Pairs: 4
Nom. Capacitance (pF/ft.): 35
Nom. Imped. (ohms): 70
Nom. O.D. (in.): 0.320
Nom. Vel of Prop.: 60%
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 63.9
_Color Code: See Chart 3
Description

22 AWG stranded (7x30) tinned copper conductors, semi-rigid PVC insulation, twisted pairs, overall Beldfoil (100% coverage) + tinned copper braid shield (65% coverage), PVC jacket.

Applications

Multi-Conductor - low capacitance computer cable for EIA RS-232 applications

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items