83264 0011000 - BELDEN - Coax - 75 Ohm Coax | Anixter
83264 0011000 | BELDEN

BELDEN | 83264 0011000 | Coax - 75 Ohm Coax 30 AWG Coax M17/94-RG179 Brown

  • Manufacturer # 83264 0011000
  • Anixter #B83264
Approx. Wt. lb./1,000 ft.: 11
Braid %: 94% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 179
Conductor Diameter: 0.0370 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 30 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.012/30/SCCS
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.063
Jacket Material Color (O.D. in.): FEP/BRN/0.109
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Major Market: Military/Aerospace/Defense
Mil-C-17: M17/158-00001
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.109
Notes/Special Features: M17/094-RG179
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG179
Rating: M17
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: SCC Braid
Vendor: Belden
Description

30 awg stranded (7x38) .012" silver-plated copper-covered steel conductor, TFE Teflon insulation, silver-plated copper braid shield (94% coverage), FEP jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items